BPC-64
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BPC-64

Cooper Conduit Mounts
In stock
Item Number
BPC-64
MFG Item Number
78101103981
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BPC-64
Conduit Clamp, for 4in. Conduit

Series Information

Specifications

Specifications
Manufacturer Part Number 78101103981
Item Number BPC-64
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 4 "
Rigid Size (in) 4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.305 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved