EHTC120-F
Cooper Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EHTC120-F

Cooper Thermostats
In stock
Item Number
EHTC120-F
MFG Item Number
78205117684
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
EHTC120-F
Electronic Humidity&Termperature

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205117684
Item Number EHTC120-F
Manufacturer Cooper
Family Series Cooper Thermostats
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Setting Range 32-140 °F, 50-90 RH
Mounting DIN Rail
IP Rating IP20
Connection 5-Pole Terminal
Housing Plastic
Engineering Units Fahrenheit
Application Humidity and Temperature
Approvals CE, cUL, VDE
Net Weight 0.22 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved