PV5MF
Cooper B-Line Enclosures, Type 4X Fiberglass Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PV5MF

Cooper B-Line Enclosures, Type 4X Fiberglass Series
In stock
Item Number
PV5MF
MFG Item Number
78205153798
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Fiberglass Series
Item #
PV5MF
Pushbutton Enclosure, 5-Hole, 22mm,

Type 4X Fiberglass Series Information

  • Provides Housing for Electrical Controls and Instruments
  • NEMA Type 1, 3, 4X, 6P, 12
  • Self Extinguishing: Non‑flame Propagating
  • Wall Mounted
Cooper B‑Line NEMA Type 4X JIC, pushbuttons, single‑door, double‑door and large panel enclosures are available in corrosive and UV resistant materials which can be utilized in indoor or outdoor applications where a degree of protection against corrosion, windblown dust and rain, splashing water, hose‑directed water and damage from external ice formation is required.

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number 78205153798
Item Number PV5MF
Manufacturer Cooper B-Line
Product Series Type 4X Fiberglass
Family Series Cooper B-Line Enclosures, Type 4X Fiberglass Series
Material Fiberglass
Composition Non-Metallic
Number of Holes 5
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 1.67 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved