504M02QA220
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

504M02QA220

Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
In stock
Item Number
504M02QA220
MFG Item Number
504M02QA220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, SINGLE-PHASE - PC MOUNT Series
Item #
504M02QA220
RC NETWORK, 0.5 MFD, 220 OHM 1/2W

SINGLE-PHASE - PC MOUNT Series Information

  • Three Capacitance Values
  • Five Resistance Values
  • AC and DC Rated
  • ‑55 ~ +85 Degrees C
  • Flame Retardant Epoxy Coating
ITW Quencharcs are commonly used for noise and arc suppression, relay contact protection, noise reduction on controllers and drives and as RC snubber networks. They are also used for EMI/RFI reduction. Type QRL is UL/CSA rated. UL file number E33628 and CSA file number LR32208. Quencharcs are coated with a flame retardant epoxy. Other resistor and capacitor combinations are available as a special order.

  • RoHs Compliant

Specifications

Specifications
Manufacturer Part Number 504M02QA220
Item Number 504M02QA220
Manufacturer Cornell-Dubilier
Product Series SINGLE-PHASE - PC MOUNT
Family Series Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
Phase Single Phase
Mounting PC Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 20 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 320 V
Varistor No
Lead Length 0.85 "
Lead Spacing 0.82 "
Gross Weight 0.007 lbs
Net Weight 0.007 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved