DPMS6D22
Cornell-Dubilier Capacitors, DPMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPMS6D22

Cornell-Dubilier Capacitors, DPMS Series
In stock
Item Number
DPMS6D22
MFG Item Number
DPMS6D22
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, DPMS Series
Item #
DPMS6D22
CAPACITOR, 0.0022 MFD, 600VDC, RADIA

DPMS Series Information

  • .001uf to .5uf
  • 200VDC to 2000VDC
  • ‑67 to 257 Degrees F
  • Polyester Foil
  • Radial Leads
Type DPMS is a combination kraft‑polyester capacitor in a high‑impact, dipped casing that affords excellent protection against moisture, soldering iron contact and other mechanical damage. Leads are formed for printed circuit wiring.

  • Meets MIL‑C‑25 Specifications



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPMS6D22
Item Number DPMS6D22
Manufacturer Cornell-Dubilier
Product Series DPMS
Family Series Cornell-Dubilier Capacitors, DPMS Series
Capacitance 2.2 nF
Composition Polyester Foil
Lead Spacing 0.44 "
Voltage DC 600 VDC
Temperature (F) -67-257 °F
Package Type Radial Oval
Case Material Epoxy Dipped
Lead Type Wire Lead
Lead Diameter 0.032 "
Lead Length 1.5 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved