The store will not work correctly when cookies are disabled.
013-01AA-ECMT-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series
In stock
Item Number
013-01AA-ECMT-B3
MFG Item Number
013-01AA-ECMT-B3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Saxon Series
Panel Meter, 0-10ADC, 3.5in., 50mV
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
013-01AA-ECMT-B3 |
Item Number |
013-01AA-ECMT-B3 |
Manufacturer |
Crompton Instruments |
Product Series |
Saxon |
Family Series |
Crompton Instruments Panel Meters & Gauges, Saxon Series |
Nominal Size |
3.5 " |
Scale Legend |
DC Amperes |
Scale |
0-10 |
Pointer Origin |
Zero Left |
Input Signal |
50 mVDC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Approvals |
UL |
Net Weight |
0.725 lbs |
Gross Weight |
0.44 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved