013-75AA-LSPD-C6-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

013-75AA-LSPD-C6-B3

Crompton Instruments Panel Meters & Gauges, Saxon Series
In stock
Item Number
013-75AA-LSPD-C6-B3
MFG Item Number
013-75AA-LSPD-C6-B3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Saxon Series
Item #
013-75AA-LSPD-C6-B3
Panel Meter, 0-80AAC, 3.5in., 5AAC

Saxon Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 013-75AA-LSPD-C6-B3
Item Number 013-75AA-LSPD-C6-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-80
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.295 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved