110-601
Crompton Instruments Current Transformers, 110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110-601

Crompton Instruments Current Transformers, 110 Series
In stock
Item Number
110-601
MFG Item Number
110-601
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 110 Series
Item #
110-601
XFMR,CURRENT,600:5,4in.,LUGS,THRU-HOLE

110 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110-601
Item Number 110-601
Manufacturer Crompton Instruments
Product Series 110
Family Series Crompton Instruments Current Transformers, 110 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 4 " Dia.
Current Ratio 600:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 1.2
Net Weight 9.915 lbs
Gross Weight 9.915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved