112-101
Crompton Instruments Current Transformers, 112 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112-101

Crompton Instruments Current Transformers, 112 Series
In stock
Item Number
112-101
MFG Item Number
112-101
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 112 Series
Item #
112-101
XFMR,CURRENT,100:5,2.25in.,LUGS,

112 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112-101
Item Number 112-101
Manufacturer Crompton Instruments
Product Series 112
Family Series Crompton Instruments Current Transformers, 112 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2.25 " Dia.
Current Ratio 100:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 2
Net Weight 25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved