113-601
Crompton Instruments Current Transformers, 113 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113-601

Crompton Instruments Current Transformers, 113 Series
In stock
Item Number
113-601
MFG Item Number
113-601
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 113 Series
Item #
113-601
XFMR,CURRENT,600:5,2.75in.,LUGS,

113 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113-601
Item Number 113-601
Manufacturer Crompton Instruments
Product Series 113
Family Series Crompton Instruments Current Transformers, 113 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2.75 " Dia.
Current Ratio 600:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
ANSI Class at 60 Hz B1.0 0.3
ANSI Class at 60 Hz B2.0 0.3
Net Weight 23 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved