115-202MR
Crompton Instruments Current Transformers, 115 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115-202MR

Crompton Instruments Current Transformers, 115 Series
In stock
Item Number
115-202MR
MFG Item Number
115-202MR
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 115 Series
Item #
115-202MR
Current Transformer, 2000:5 MR,

115 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115-202MR
Item Number 115-202MR
Manufacturer Crompton Instruments
Product Series 115
Family Series Crompton Instruments Current Transformers, 115 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 4 " Dia.
Current Ratio 2,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 15.875 lbs
Gross Weight 16.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved