19SHT-152
Crompton Instruments Current Transformers, 19 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19SHT-152

Crompton Instruments Current Transformers, 19 Series
In stock
Item Number
19SHT-152
MFG Item Number
CI-19SHT-152
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 19 Series
Item #
19SHT-152
XFMR,CURRENT,1500:5,15.0VA,4.25in.,

19 Series Information

  • SHT Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level
  • RT Terminals Are Brass Studs No. 10‑32 with One Flatwasher, Lockwasher and Regular Nut
  • RL Transformers Have Flexible Leads

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-19SHT-152
Item Number 19SHT-152
Manufacturer Crompton Instruments
Product Series 19
Family Series Crompton Instruments Current Transformers, 19 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 4.25 " Dia.
Current Ratio 1,500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved