2SFT-401
Crompton Instruments Current Transformers, Model 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2SFT-401

Crompton Instruments Current Transformers, Model 2 Series
In stock
Item Number
2SFT-401
MFG Item Number
CI-2SFT-401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 2 Series
Item #
2SFT-401
Current Transformer, 400:5, 10VA,

Model 2 Series Information

  • 50:5 ~ 400:5 Current Ratios
  • 50 ~ 400 Hertz
  • 1.13 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 2 provides traditional reliability, accuracy and quality. Generally for ammeter use only, the rating factor is 2.0 @ 30 degrees Celsius ambient temperature.

  • Brass Stud Terminals
  • Wire Leads Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-2SFT-401
Item Number 2SFT-401
Manufacturer Crompton Instruments
Product Series Model 2
Family Series Crompton Instruments Current Transformers, Model 2 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.13 " Dia.
Current Ratio 400:5
Burden - Class 1 (VA) 10 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved