362-01VA-MTMT
Crompton Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362-01VA-MTMT

Crompton Instruments Panel Meters & Gauges
In stock
Item Number
362-01VA-MTMT
MFG Item Number
362-01VA-MTMT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
362-01VA-MTMT
Panel Meter,2.5in.,0-10VDC,Analog,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362-01VA-MTMT
Item Number 362-01VA-MTMT
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Nominal Size 2.5 "
Scale Legend DC Volts
Scale 0-10
Pointer Origin Zero Left
Input Signal 10 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0.24 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved