362-01VA-NDND
Crompton Instruments Panel Meters & Gauges, Challenger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362-01VA-NDND

Crompton Instruments Panel Meters & Gauges, Challenger Series
In stock
Item Number
362-01VA-NDND
MFG Item Number
362-01VA-NDND
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Challenger Series
Item #
362-01VA-NDND
Panel Meter,2.5in.,0-15VDC,Analog,

Challenger Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362-01VA-NDND
Item Number 362-01VA-NDND
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Nominal Size 2.5 "
Scale Legend DC Volts
Scale 0-15
Pointer Origin Zero Left
Input Signal 15 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved