363-01VA-NDND
Crompton Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

363-01VA-NDND

Crompton Instruments Panel Meters & Gauges
In stock
Item Number
363-01VA-NDND
MFG Item Number
363-01VA-NDND
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
363-01VA-NDND
Panel Meter, 0-15VDC, 3.5in., Self-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 363-01VA-NDND
Item Number 363-01VA-NDND
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Nominal Size 3.5 "
Scale Legend DC Volts
Scale 0-15
Pointer Origin Zero Left
Input Signal 15 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0.29 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved