363-02AA-LSNW-C6
Crompton Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

363-02AA-LSNW-C6

Crompton Instruments Panel Meters & Gauges
In stock
Item Number
363-02AA-LSNW-C6
MFG Item Number
363-02AA-LSNW-C6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
363-02AA-LSNW-C6
Panel Meter, 0-60AAC, 3.5in., 5AAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 363-02AA-LSNW-C6
Item Number 363-02AA-LSNW-C6
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-60
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0.26 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved