The store will not work correctly when cookies are disabled.
364-01AA-DRDR
Crompton Instruments Panel Meters & Gauges, Challenger Series
In stock
Item Number
364-01AA-DRDR
MFG Item Number
364-01AA-DRDR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Challenger Series
Panel Meter, 0-100uADC, 4.5in., Self-
Challenger Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
364-01AA-DRDR |
Item Number |
364-01AA-DRDR |
Manufacturer |
Crompton Instruments |
Product Series |
Challenger |
Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
Nominal Size |
4.5 " |
Scale Legend |
DC Microamperes |
Scale |
0-100 |
Pointer Origin |
Zero Left |
Input Signal |
100 µA DC |
Accuracy |
1.5 % |
Operating Temperature |
-32-104 °F |
Approvals |
cUL, UL |
Net Weight |
0.41 lbs |
Gross Weight |
0.63 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved