364-01VA-RSRS
Crompton Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

364-01VA-RSRS

Crompton Instruments Panel Meters & Gauges
In stock
Item Number
364-01VA-RSRS
MFG Item Number
364-01VA-RSRS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
364-01VA-RSRS
Panel Meter, 0-250VDC, 4.5in., Self-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 364-01VA-RSRS
Item Number 364-01VA-RSRS
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Nominal Size 4.5 "
Scale Legend DC Volts
Scale 0-250
Pointer Origin Zero Left
Input Signal 250 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved