3PT3-60-242FFF
Crompton Instruments Transformers, 3PT3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3PT3-60-242FFF

Crompton Instruments Transformers, 3PT3 Series
In stock
Item Number
3PT3-60-242FFF
MFG Item Number
CI-3PT3-60-242FFF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 3PT3 Series
Item #
3PT3-60-242FFF
XFMR, Voltage

3PT3 Series Information

  • The Core and Coil Assembly Is Encased in a Plastic Enclosure and Vacuum Encapsulated in Polyurethane Resin
  • Recommended Spacing Is for Guidance Only. The User Needs to Set Appropriate Values to Assure Performance for: High Potential Test; Impulse Test; High Humidity; Partial Discharge; High Altitude
  • Primary Terminals Are No. 10‑32 Brass Screws with One Flat Washer and Lockwasher

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-3PT3-60-242FFF
Item Number 3PT3-60-242FFF
Manufacturer Crompton Instruments
Product Series 3PT3
Family Series Crompton Instruments Transformers, 3PT3 Series
Phase 3
Output (VA) 450 VA, 700 VA
Input VAC (Primary) 2,400 VAC
Output VAC (Secondary) 120 VAC
Configuration Delta Primary
Connection Method Hardwired
Mounting Floor
Approvals cURus
Net Weight 38 lbs
Gross Weight 52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved