3PT3-60-332CCC
Crompton Instruments Transformers, 3PT3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3PT3-60-332CCC

Crompton Instruments Transformers, 3PT3 Series
In stock
Item Number
3PT3-60-332CCC
MFG Item Number
CI-3PT3-60-332CCC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 3PT3 Series
Item #
3PT3-60-332CCC
XFMR, Voltage

3PT3 Series Information

  • The Core and Coil Assembly Is Encased in a Plastic Enclosure and Vacuum Encapsulated in Polyurethane Resin
  • Recommended Spacing Is for Guidance Only. The User Needs to Set Appropriate Values to Assure Performance for: High Potential Test; Impulse Test; High Humidity; Partial Discharge; High Altitude
  • Primary Terminals Are No. 10‑32 Brass Screws with One Flat Washer and Lockwasher

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-3PT3-60-332CCC
Item Number 3PT3-60-332CCC
Manufacturer Crompton Instruments
Product Series 3PT3
Family Series Crompton Instruments Transformers, 3PT3 Series
Phase 3
Output (VA) 450 VA, 700 VA
Input VAC (Primary) 3,300 VAC
Output VAC (Secondary) 120 VAC
Configuration Delta Primary
Connection Method Hardwired
Mounting Floor
Approvals cURus
Net Weight 38 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved