5SFT-102
Crompton Instruments Current Transformers, Model 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5SFT-102

Crompton Instruments Current Transformers, Model 5 Series
In stock
Item Number
5SFT-102
MFG Item Number
CI-5SFT-102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 5 Series
Item #
5SFT-102
Current Transformer, 1000:5, 25VA,

Model 5 Series Information

  • 50:5 ~ 1200:5 Current Ratios
  • 50 ~ 400 Hertz
  • 1.56 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 5 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-5SFT-102
Item Number 5SFT-102
Manufacturer Crompton Instruments
Product Series Model 5
Family Series Crompton Instruments Current Transformers, Model 5 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 1,000:5
Burden - Class 1 (VA) 25 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
ANSI Class at 60 Hz B0.5 0.6
Approvals cURus
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved