6SFT-301
Crompton Instruments Current Transformers, Model 6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6SFT-301

Crompton Instruments Current Transformers, Model 6 Series
In stock
Item Number
6SFT-301
MFG Item Number
CI-6SFT-301
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 6 Series
Item #
6SFT-301
Current Transformer, 300:5, 12.5VA,

Model 6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-6SFT-301
Item Number 6SFT-301
Manufacturer Crompton Instruments
Product Series Model 6
Family Series Crompton Instruments Current Transformers, Model 6 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 2.06 " Dia.
Current Ratio 300:5
Burden - Class 1 (VA) 12.5 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
ANSI Class at 60 Hz B0.5 1.2
Approvals cURus
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved