The store will not work correctly when cookies are disabled.
76RL-601
Crompton Instruments Current Transformers, 76 Series
MFG Item Number
CI-76RL-601
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformers, 76 Series
XFMR,CURRENT,600:5,10.0VA,3in.,LEADS,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CI-76RL-601 |
Item Number |
76RL-601 |
Manufacturer |
Crompton Instruments |
Product Series |
76 |
Family Series |
Crompton Instruments Current Transformers, 76 Series |
Core Style |
Solid Core |
ANSI Rated |
Yes |
Aperture (WindowOpening) |
3 " Dia. |
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Net Weight |
0.96 lbs |
Gross Weight |
0.96 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved