76SFT-601
Crompton Instruments Current Transformers, Model 76 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76SFT-601

Crompton Instruments Current Transformers, Model 76 Series
In stock
Item Number
76SFT-601
MFG Item Number
CI-76SFT-601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 76 Series
Item #
76SFT-601
Current Transformer, 600:5, 10VA,

Model 76 Series Information

  • 200:5 ~ 2000:5 Current Ratios
  • 50 ~ 400 Hertz
  • 3.00 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 76 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-76SFT-601
Item Number 76SFT-601
Manufacturer Crompton Instruments
Product Series Model 76
Family Series Crompton Instruments Current Transformers, Model 76 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 3 " Dia.
Current Ratio 600:5
Burden - Class 1 (VA) 10 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 0.9 lbs
Gross Weight 1.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved