7SFT-601
Crompton Instruments Current Transformers, Model 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7SFT-601

Crompton Instruments Current Transformers, Model 7 Series
In stock
Item Number
7SFT-601
MFG Item Number
CI-7SFT-601
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 7 Series
Item #
7SFT-601
XFMR,CURRENT,600:5,30.0VA,2.5in.,LUGS,

Model 7 Series Information

  • 100:5 ~ 1600:5 Current Ratios
  • 50 ~ 400 Hertz
  • 2.50 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 7 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-7SFT-601
Item Number 7SFT-601
Manufacturer Crompton Instruments
Product Series Model 7
Family Series Crompton Instruments Current Transformers, Model 7 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 2.5 " Dia.
Current Ratio 600:5
Burden - Class 1 (VA) 30 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.5 0.3
Approvals cURus
Net Weight 1.535 lbs
Gross Weight 1.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved