FH-100-50
Crompton Instruments Shunts, FH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FH-100-50

Crompton Instruments Shunts, FH Series
In stock
Item Number
FH-100-50
MFG Item Number
CI-FH10050
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, FH Series
Item #
FH-100-50
SHUNT, SWITCHBOARD, 100A, 50MV

FH Series Information

  • 50mV or 100mV Output
  • 15 ~ 600 Amperes
  • +/‑ 0.25% Accuracy
  • Busbar Mount

The FH Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-FH10050
Item Number FH-100-50
Manufacturer Crompton Instruments
Product Series FH
Family Series Crompton Instruments Shunts, FH Series
Output (mV) 50 mVDC
Amperes 100 A
Comments Two hole mount.
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved