FH-75-100
Crompton Instruments Shunts, FH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FH-75-100

Crompton Instruments Shunts, FH Series
In stock
Item Number
FH-75-100
MFG Item Number
CI-FH75100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, FH Series
Item #
FH-75-100
SHUNT, SWITCHBOARD, 75A, 100MV

FH Series Information

  • 50mV or 100mV Output
  • 15 ~ 600 Amperes
  • +/‑ 0.25% Accuracy
  • Busbar Mount

The FH Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-FH75100
Item Number FH-75-100
Manufacturer Crompton Instruments
Product Series FH
Family Series Crompton Instruments Shunts, FH Series
Output (mV) 100 mVDC
Amperes 75 A
Comments Two hole mount.
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved