FN-100-50
Crompton Instruments Shunts, FN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FN-100-50

Crompton Instruments Shunts, FN Series
In stock
Item Number
FN-100-50
MFG Item Number
CI-FN10050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, FN Series
Item #
FN-100-50
Shunt, 100A, 50mV

FN Series Information

  • 50mV or 100mV Output
  • 1 ~ 500 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount

The FN Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-FN10050
Item Number FN-100-50
Manufacturer Crompton Instruments
Product Series FN
Family Series Crompton Instruments Shunts, FN Series
Output (mV) 50 mVDC
Amperes 100 A
Net Weight 0.685 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved