PTG4-1-75-123S
Crompton Instruments Transformers, PTG4-1-75 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTG4-1-75-123S

Crompton Instruments Transformers, PTG4-1-75 Series
In stock
Item Number
PTG4-1-75-123S
MFG Item Number
PTG4-1-75-123S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, PTG4-1-75 Series
Item #
PTG4-1-75-123S
Potential Transformer,1000VA,

PTG4-1-75 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTG4-1-75-123S
Item Number PTG4-1-75-123S
Manufacturer Crompton Instruments
Product Series PTG4-1-75
Family Series Crompton Instruments Transformers, PTG4-1-75 Series
Voltage Rating 12,000/120
Frequency 60 Hz
Input VAC (Primary) 12,000 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 12 kVAC
Turns Ratio 100/1
Output (VA) 1,000 VA, 750 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 60 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved