The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TM-170-50
Crompton Instruments Shunts, TM Series
MFG Item Number
CI-TM17050
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shunt, 170A, 50mV, Lightweight
50mV Output 5 ~ 1200 Amperes +/‑ 0.25% Accuracy Base Mount The TM Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CI-TM17050
Item Number
TM-170-50
Manufacturer
Crompton Instruments
Product Series
TM
Family Series
Crompton Instruments Shunts, TM Series
Output (mV)
50 mVDC
Amperes
170 A
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved