10N
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10N

Crouse-Hinds Fittings
In stock
Item Number
10N
MFG Item Number
10N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
10N
Non-Metallic Locknut, 3/8in.NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10N
Item Number 10N
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Standard
Trade Size 3/8 "
Hazardous Rated Yes
Max NEMA Rating NEMA 4X
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, cUL, UL
Net Weight 0.003 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved