11X
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11X

Crouse-Hinds Fittings
In stock
Item Number
11X
MFG Item Number
11X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
11X
Locknut, 1/2in.NPT, Steel, Thin

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11X
Item Number 11X
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Standard
Trade Size 1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Comments Thin Construction
Net Weight 0 lbs
Gross Weight 0.011 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved