16X
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16X

Crouse-Hinds Fittings
In stock
Item Number
16X
MFG Item Number
16X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
16X
Locknut, 2in.NPT, Steel, Thin

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16X
Item Number 16X
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Standard
Trade Size 2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Comments Thin Construction
Net Weight 0.0001 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved