19
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19

Crouse-Hinds Fittings
In stock
Item Number
19
MFG Item Number
19
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
19
Locknut, 3-1/2in.NPT, Malleable Iron

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19
Item Number 19
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Standard
Trade Size 3-1/2 "
Material Malleable Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals cUL
Net Weight 0.0029 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved