22
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22

Crouse-Hinds Fittings
In stock
Item Number
22
MFG Item Number
22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
22
Locknut, 5in.NPT, Malleable iron

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22
Item Number 22
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type Standard
Trade Size 5 "
Material Malleable Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals cUL
Net Weight 0.0313 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved