255
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

255

Crouse-Hinds Fittings, CP Series
In stock
Item Number
255
MFG Item Number
255
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
255
CONDUIT REDUCER, 2in.-1/2in.

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 255
Item Number 255
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1/2 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated No
Approvals cUL
Net Weight 0.83 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved