263
Crouse-Hinds Commercial Products Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

263

Crouse-Hinds Commercial Products Fittings, CP Series
In stock
Item Number
263
MFG Item Number
263
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
263
CONDUIT REDUCER, 2in.-3/4in.

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 263
Item Number 263
Manufacturer Crouse-Hinds Commercial Products
Product Series CP
Family Series Crouse-Hinds Commercial Products Fittings, CP Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 3/4 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated No
Approvals cUL
Net Weight 0.0101 lbs
Gross Weight 0.0506 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved