285
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

285

Crouse-Hinds Fittings, CP Series
In stock
Item Number
285
MFG Item Number
285
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
285
2-1/2 - 2 COND REDUCER

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 285
Item Number 285
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Connection Type Male/Female
External Thread 2-1/2 NPT
Internal Thread 2 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated No
Approvals cUL
Net Weight 0.0045 lbs
Gross Weight 0.0447 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved