292
Crouse-Hinds Commercial Products Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

292

Crouse-Hinds Commercial Products Fittings, CP Series
In stock
Item Number
292
MFG Item Number
292
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
292
Conduit Reducer, 3-1/2in. to 2-1/2in.

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 292
Item Number 292
Manufacturer Crouse-Hinds Commercial Products
Product Series CP
Family Series Crouse-Hinds Commercial Products Fittings, CP Series
Connection Type Male/Female
External Thread 3-1/2 NPT
Internal Thread 2-1/2 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated No
Approvals cUL
Net Weight 2.22 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved