The store will not work correctly when cookies are disabled.
295
Crouse-Hinds Fittings, CP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
295 |
Item Number |
295 |
Manufacturer |
Crouse-Hinds |
Product Series |
CP |
Family Series |
Crouse-Hinds Fittings, CP Series |
Connection Type |
Male/Female |
External Thread |
4 NPT |
Internal Thread |
2-1/2 NPT |
Material |
Iron Alloy |
Composition |
Metallic |
Hazardous Rated |
No |
Approvals |
cUL |
Net Weight |
3.55 lbs |
Gross Weight |
3.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved