339
Crouse-Hinds Commercial Products Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

339

Crouse-Hinds Commercial Products Fittings
In stock
Item Number
339
MFG Item Number
339
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
339
Hole Plug, 1-1/2in. Knock-Out, Snap-In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 339
Item Number 339
Manufacturer Crouse-Hinds Commercial Products
Family Series Crouse-Hinds Commercial Products Fittings
Connection Type Knockout
Trade Size 1-1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Mounting Snap-In
Net Weight 0 lbs
Gross Weight 0.037 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved