4-B
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4-B

Crouse-Hinds Conduit Mounts
In stock
Item Number
4-B
MFG Item Number
4 B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
4-B
1-1/2 RGD EMT HANGER W/BOLT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4 B
Item Number 4-B
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 1-1/2 "
Net Weight 0.0001 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved