412
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

412

Crouse-Hinds Conduit Mounts
In stock
Item Number
412
MFG Item Number
412
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
412
Conduit Clamp, 1in., 1-Hole, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 412
Item Number 412
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 1 "
Approvals CSA, cUL, UL
Net Weight 0.0001 lbs
Gross Weight 0.068 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved