420
Crouse-Hinds Commercial Produc Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

420

Crouse-Hinds Commercial Produc Couplers, CP Series
In stock
Item Number
420
MFG Item Number
420
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
420
COUPLING, 1/2in. EMT - 1/2in. RIGID

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 420
Item Number 420
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Couplers, CP Series
Conduit Type EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit)
Trade Size 0.5
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Zinc Plated Steel
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0003 lbs
Gross Weight 0.124 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved