510
Crouse-Hinds Commercial Produc Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

510

Crouse-Hinds Commercial Produc Conduit Mounts
In stock
Item Number
510
MFG Item Number
510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
510
Conduit Clamp, 1/2in., 1-Hole, Iron,

Series Information

Specifications

Specifications
Manufacturer Part Number 510
Item Number 510
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Iron
Style One Hole
EMT Size (in) 1/2 "
Rigid Size (in) 1/2 "
Approvals cUL, UL
Net Weight 0.055 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved