533
Crouse-Hinds Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

533

Crouse-Hinds Beam Clamps
In stock
Item Number
533
MFG Item Number
533
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
533
Beam Clamp, 2in. Base, 3/8-16 Tapped

Series Information

Specifications

Specifications
Item Number 533
Manufacturer Part Number 533
Ships Factory Direct No
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Beam Clamps
Exposure Indoor, Outdoor
Composition Malleable Iron
Base Size 2 "
Jaw Open 0.875 "
Tapped Hole Size 3/8-16
Load Rating 81 lbs
Approvals cUL, UL
Net Weight 0.0013 lbs
Gross Weight 0.528 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved