54
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
54
MFG Item Number
54
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
54
Chase Nipple, 1-1/2in., Malleable

Series Information

Specifications

Specifications
Manufacturer Part Number 54
Item Number 54
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat No
Approvals cUL, UL
Net Weight 0.0016 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved