67
Crouse-Hinds Commercial Products Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67

Crouse-Hinds Commercial Products Couplers, CP Series
In stock
Item Number
67
MFG Item Number
67
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
67
COMBINATION COUPLING, 1in.

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67
Item Number 67
Manufacturer Crouse-Hinds Commercial Products
Product Series CP
Family Series Crouse-Hinds Commercial Products Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit)
Connection Type Squeeze Clamp to NPT Thread
Trade Size 1
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Iron
Hazardous Rated No
Net Weight 0.505 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved