780DC
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

780DC

Crouse-Hinds Couplers, CP Series
In stock
Item Number
780DC
MFG Item Number
780DC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
780DC
1/2 - 3/8 CMB CPL EMT/FLEX DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 780DC
Item Number 780DC
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit)
Connection Type Set-Screw to Squeeze Clamp
Trade Size 0.375-0.5
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Die Cast Zinc
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0001 lbs
Gross Weight 0.062 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved